Shop All Machine Screws
Newport Fasteners
#10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 765347-50
Zoro # G706331047
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 765347-50
- Zoro # G706331047
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 1 1/2" Machine Screws/Unslotted/Hex/Steel/Zinc Plating , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 25 PK (64973)
- NEWPORT FASTENERS 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (705796-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (823621)
- NEWPORT FASTENERS #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (563180)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK (156355)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51341.031.0075)
- Newport Fasteners Machine Screws