Shop All Socket Head Cap Screws
Newport Fasteners
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 415858-100
Zoro # G306341088
product price: $434.99
/pk 100, $4.35/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 415858-100
- Zoro # G306341088
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Nylon Pellet Socket Head Cap Screw, 10-32 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04181.125.0002)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in Length, 10 PK (549155-10)
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length (616977-1)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 150 PK (282143-150)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 2500 PK (908295-2500)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm Length, 100 PK (167162-100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2205020-100P)
- Newport Fasteners Socket Head Cap Screws