Shop All Flange Bolts
Newport Fasteners
#10-32 Flange Bolt, Black Oxide Steel, 5/8 in L, 5000 PK
Mfr # 153739
Zoro # G106308366
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Flange Type Serrated
- Thread Size #10-32
- Fastener Length 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 153739
- Zoro # G106308366
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
10-32 x 5/8" Serrated Hex Flange Screws/Unslotted/Steel/Black Oxide , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.050.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/4, PK100 (U07890.031.0025)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 1 in L, 500 PK (252856)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 40 PK (147834)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 1/2 in L, 2000 PK (637664)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Flange Bolt, Black Phosphate Steel, 1 in L, 800 PK (924126)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- Newport Fasteners Flange Bolts