Shop All Machine Screws
Newport Fasteners
#10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 399659-BR-2000
Zoro # G106318471
product price: $281.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 7/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 399659-BR-2000
- Zoro # G106318471
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 7/8" Machine Screws/Phillips/Truss Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.062.0400)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (SSKCIA0370050USA-100BX)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04100.037.0400)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (108996)
- NEWPORT FASTENERS M2-0.40 x 6 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (699593)
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK (955723-BR-10000)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Plain Steel, 2000 PK (660407)
- NEWPORT FASTENERS 1/2"-13 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 200 PK (667672-200)
- DISCO #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated (10015PK)
- Newport Fasteners Machine Screws