Shop All Machine Screws
Newport Fasteners
#10-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 618180-6000
Zoro # G506325758
product price: $321.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 618180-6000
- Zoro # G506325758
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 5/8" Machine Screws/Slotted/Pan Head/Steel/Zinc Plating , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- AFTERMARKET Bent Hitch Pin, 1/2" x 5" - RanchEx (HII20-0179)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00994)
- NEWPORT FASTENERS #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (841687-PR-1000)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Machine Screw, Yellow Zinc Plated Steel, 1000 PK (901047)
- NEWPORT FASTENERS #2-56 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (895825)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04008-010P1)
- Newport Fasteners Machine Screws