Shop All Machine Screws
Newport Fasteners
#10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 647440-100
Zoro # G106333603
product price: $78.99
/pk 100, $0.79/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 4-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 647440-100
- Zoro # G106333603
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 4 1/2" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04160.031.0062)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.050.0150)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2500 PK (927803-2500)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (534368-100)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (147016-100)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (979684-PR-100)
- NEWPORT FASTENERS M5-0.80 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (226179-BR-4000)
- NEWPORT FASTENERS 1/4"-20 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (411691)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C102)
- Newport Fasteners Machine Screws