Shop All Machine Screws
Newport Fasteners
#10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 500117
Zoro # G906319722
product price: $427.99
/pk 500, $0.86/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 4-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 500117
- Zoro # G906319722
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 4 1/2" Machine Screws/Phillips/Round Head/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK (U12705.075.0001)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.240.0080)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK (368207-9000)
- NEWPORT FASTENERS #10-24 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK (549684-PR-200)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK (564541)
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (156833-100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (703457-25)
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0020)
- Newport Fasteners Machine Screws