Shop All Machine Screws
Newport Fasteners
#10-24 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 451150-PR-100
Zoro # G606316861
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 451150-PR-100
- Zoro # G606316861
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 3/4" Machine Screws/Slotted/Indented Hex Washer/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Low Carbon Steel, 6 in L, 5 PK (264022G)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- NEWPORT FASTENERS #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (136049-100)
- NEWPORT FASTENERS #6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (777864)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK (345054)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 300 PK (841922-BR-300)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (210607)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0005)
- Newport Fasteners Machine Screws