Shop All Machine Screws
Newport Fasteners
#10-24 x 2 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK
Mfr # 719338-PR-200
Zoro # G606327041
product price: $137.99
/pk 200, $0.69/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 2 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 719338-PR-200
- Zoro # G606327041
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 2 3/4" Machine Screws/Slotted/Flat Head/18-8 Stainless Steel , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.008.0031)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51435)
- PRIME-LINE Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK (9097581)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (623984)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (360047)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (799618-2500)
- NEWPORT FASTENERS 1/4"-28 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (546516)
- NEWPORT FASTENERS #10-24 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (451150-PR-100)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 300 PK (841922-BR-300)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- Newport Fasteners Machine Screws