Shop All Machine Screws
Newport Fasteners
#10-24 x 2-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 147812-BR-1000
Zoro # G006299276
product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 2-1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 147812-BR-1000
- Zoro # G006299276
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 2 1/4" Machine Screws/Phillips/Oval Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (HC10060301-100P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0001)
- NEWPORT FASTENERS #2-56 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (895825)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK (901588)
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (156833-100)
- NEWPORT FASTENERS #10-32 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (111880)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (265726-100)
- NEWPORT FASTENERS M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1500 PK (677042)
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0062)
- Newport Fasteners Machine Screws