Shop All Machine Screws
Newport Fasteners
#10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 669172
Zoro # G106329002
product price: $416.99
/pk 1500, $0.28/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 669172
- Zoro # G106329002
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 2 1/2" Machine Screws/Phillips/Flat Head/Steel/Zinc , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- SPAX Sheet Metal Screw, #6 x 1/2 in, Yellow Zinc Plated Flat Head (4101020350132)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (781806-BR-5000)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- Newport Fasteners Machine Screws