Shop All Machine Screws
Newport Fasteners
#10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK
Mfr # 423989-BR-4000
Zoro # G106316637
product price: $724.99
/pk 4000, $0.18/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 423989-BR-4000
- Zoro # G106316637
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24 x 1/2" Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (U07111.075.0050)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- NEWPORT FASTENERS #10-24 x 2 in Slotted Hex Machine Screw, Black Oxide Steel, 1500 PK (628872)
- NEWPORT FASTENERS M3-0.50 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 2000 PK (546679)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893307-BR-500)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- Newport Fasteners Machine Screws