Shop All Machine Screws
Newport Fasteners
#10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK
Mfr # 850645
Zoro # G506338826
product price: $885.99
/pk 7000, $0.13/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 850645
- Zoro # G506338826
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-24 x 1/2" Machine Screws/Slotted/Hex Washer Head/Steel/Zinc Green , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1PA)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (TPW-8)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (787944-BR-4000)
- NEWPORT FASTENERS #6-32 x 5/16 in Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (136655-BR-5000)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (130620-50)
- NEWPORT FASTENERS #8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (587471)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (960083-100)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0608MPF188)
- Newport Fasteners Machine Screws