Shop All Carriage Bolts
Newport Fasteners
10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Mfr # 900943
Zoro # G106304900
product price: $377.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 900943
- Zoro # G106304900
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0100)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- NEWPORT FASTENERS 7/16-14 x 5" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (468999)
- NEWPORT FASTENERS 1/4-20 x 2" Carriage Bolts/18-8 Stainless Steel , 500PK (104274)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- Newport Fasteners Carriage Bolts