Shop All Socket Head Cap Screws
Newport Fasteners
#10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 2500 PK
Mfr # 157155-2500
Zoro # G306330839
product price: $693.99
/pk 2500, $0.28/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-1/4 in
- Drive Size 1/8 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 157155-2500
- Zoro # G306330839
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-1/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 10-24 x 1 1/4", Stainless Steel 316, Hex Socket , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1416WF)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 100 PK (421684-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (844617-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 2500 PK (874312-2500)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 1000 PK (766137-1000)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 75 PK (524560-75)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 1000 PK (689349-1000)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length (ZSCRW-124)
- Newport Fasteners Socket Head Cap Screws