Shop All Socket Head Cap Screws
Newport Fasteners
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK
Mfr # 230864-100
Zoro # G306337173
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-1/4 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 230864-100
- Zoro # G306337173
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-1/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 10-24 x 1 1/4", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.060.0016)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.037.0275)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0100)
- NO STICK STAINLES Hex Nut, 1/4"-20, Stainless Steel (UST290014)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 mm Length, 100 PK (137547-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (992136-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (296530-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 2500 PK (693164-2500)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 100 PK (822865-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 200 PK (689688-200)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- Newport Fasteners Socket Head Cap Screws