Shop All Hex Head Cap Screws
Newport Fasteners
#10-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2000 PK
Mfr # 118305
Zoro # G306361147
product price: $957.99
/pk 2000, $0.48/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 118305
- Zoro # G306361147
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
10-24 x 3/4" Serrated Hex Flange Screws/Unslotted/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- NEWPORT FASTENERS Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (618007-1)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (870399-100)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (418570-10)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (621064-100)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U04100.031.0350)
- Newport Fasteners Hex Head Cap Screws