Shop All Square Nuts
Newport Fasteners
1"-8 Square Nuts Grade 2 Steel/Zinc Plated , 25PK
Mfr # 608500-PR-25
Zoro # G306368306
product price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 608500-PR-25
- Zoro # G306368306
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
1"-8 Square Nuts Grade 2 Steel/Zinc Plated , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05216)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 30 mm Lg (WS6S060300-001P1)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- ZORO SELECT M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.060.0001)
- Newport Fasteners Square Nuts