Shop All Square Nuts
Newport Fasteners
1"-8 Square Nuts Grade 2 Steel/Zinc Plated , 125PK
Mfr # 608500-BR-125
Zoro # G606368280
product price: $457.99
/pk 125, $3.66/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 608500-BR-125
- Zoro # G606368280
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
1"-8 Square Nuts Grade 2 Steel/Zinc Plated , 125PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXLTH188)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- NEWPORT FASTENERS 7/16"-14 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (444899-PR-100)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- ZORO SELECT M4-0.7 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL (M4D562A2)
- Newport Fasteners Square Nuts