Shop All Hex Head Cap Screws
Newport Fasteners
1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6-1/2 in L, 5 PK
Mfr # 480842-5
Zoro # G206292930
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 6-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 480842-5
- Zoro # G206292930
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 6-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1-8x6 1/2 Hex Head Cap Screws, Stainless Steel 18-8, Plain,Coarse Thread UNC, 6 1/2 Inch,1 Inch, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H (WWG311250125012)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- EASY GARDENER FABRIC AND GARDEN EN STAPLES, 75PK (8150R)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 3/4 in L, 1100 PK (687366-1100)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (220393-25)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 14 in L (229422-1)
- NEWPORT FASTENERS Grade 8, 1-1/2"-12 Hex Head Cap Screw, Plain Steel, 3 in L (632495-1)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 12 in L, 3 PK (607512-3)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 1/2 in L, 100 PK (510864-100)
- BSC PREFERRED Steel Heavy Hex Head Screw for High-Pressure Applications 1-8 Thread Size 3 Long (94705A610)
- Newport Fasteners Hex Head Cap Screws