Shop All Machine Screws
Newport Fasteners
#1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK
Mfr # 990778
Zoro # G606341689
product price: $563.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #1-64
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 990778
- Zoro # G606341689
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #1-64 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Description
1-64 x 1/4" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.075.0175)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (982610-BR-1000)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (710229-100)
- NEWPORT FASTENERS #4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK (248390-PR-500)
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK (654283)
- NEWPORT FASTENERS #6-32 x 1 in Phillips Machine Screw, 18-8 Stainless Steel, 3500 PK (529901)
- NEWPORT FASTENERS #10-24 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (580318)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- Newport Fasteners Machine Screws