Shop All Screwdriver Bits
Newport Fasteners
1-2 X 1 X 1/4 Slotted Insert Bits/Point Size: #1 - #2/Length 1"/Shank: 1/4" , 60PK
Mfr # 656195
Zoro # G806371844
product price: $235.99
/pk 60, $3.93/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 656195
- Zoro # G806371844
- Country of Origin Unknown
- Category Screwdriver Bits
Description
1-2 X 1 X 1/4 Slotted Insert Bits/Point Size: #1 - #2/Length 1"/Shank: 1/4" , 60PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Turning Insert, Trigon, 2, WCMT, 1, Carbide (WCMT040204-FM4 WSM20S)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E10 Female Torx(R) SAE Socket, 6 Points (42610)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- NEWPORT FASTENERS 1 X 2 3/4 X 1/4 Phillips Power Bit/Point Size: #1/Length 2 3/4"/Shank: 1/4" , 100PK (917058)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- NEWPORT FASTENERS 3 X 2 3/4 X 1/4 Phillips Power Bit/Point Size: #3/Length 2 3/4"/Shank: 1/4" , 60PK (412538)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Phillips Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (616040)
- NEWPORT FASTENERS T-20 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-20/Length 1 5/16"/Shank: 1/4" , 20PK (392809)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- Newport Fasteners Screwdrivers and Nutdrivers