Shop All Socket Head Cap Screws
Newport Fasteners
1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in Length, 25 PK
Mfr # 208008-25
Zoro # G306330501
product price: $1,055.99
/pk 25, $42.24/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Screw Length 1-1/8 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 208008-25
- Zoro # G306330501
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Screw Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,1 1/8"-7 x3" Coarse Thread,Fully Threaded, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00889)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 800 PK (361273-800)
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in Length, 15 PK (195548-15)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length, 1000 PK (410180-1000)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 25 PK (962438-25)
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in Length, 1000 PK (439385-1000)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm Length, 300 PK (111128-300)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 50 PK (266114-50)
- Newport Fasteners Socket Head Cap Screws