Shop All Castle Nuts
Newport Fasteners
1-14 Castle Nuts/Grade 5 Steel/Zinc , 50PK
Mfr # 183337
Zoro # G106371216
product price: $675.99
/pk 50, $13.52/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-14
- Nut Style Castle Nut
- Material Grade 5 Steel
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 183337
- Zoro # G106371216
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1"-14 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Material | Grade 5 Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Description
1-14 Castle Nuts/Grade 5 Steel/Zinc , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK (53947)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.013.0137)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- ZORO SELECT 7/8"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.087.0001)
- ZORO SELECT M45-4.50 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.450.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK25 (M12020.200.0150)
- ZORO SELECT 1/4"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk. (287046-PG)
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.390.0001)
- Newport Fasteners Castle Nuts