Shop All Hex Head Cap Screws
Newport Fasteners
1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK
Mfr # 732067-12
Zoro # G906298690
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 732067-12
- Zoro # G906298690
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1 1/4-7 x 3 1/2 Hex Cap Screws, 316 Stainless Steel Coarse Thread Fully Threaded, 12PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64077)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 12 PK (384483-12)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 600 PK (841542-600)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (139363-25)
- NEWPORT FASTENERS Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (166077-1)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (220393-25)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (M01210.200.0120)
- Newport Fasteners Hex Head Cap Screws