Shop All Socket Head Cap Screws
Newport Fasteners
1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length, 10 PK
Mfr # 398175-10
Zoro # G306342085
product price: $1,418.99
/pk 10, $141.90/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 7/8 in
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 398175-10
- Zoro # G306342085
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Screw Length | 8 in |
Drive Size | 7/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Fine Thread |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 1 1/4"-12 x8" Fine Thread, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24204SHPT)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Cotter Pins 16 16PK (74847)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (202899-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/4 in Length, 25 PK (938393-25)
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in Length, 1000 PK (439385-1000)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 25 PK (378945-25)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK (727439-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (985111-100)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- Newport Fasteners Socket Head Cap Screws