Shop All Socket Head Cap Screws
Newport Fasteners
1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length, 5 PK
Mfr # 506171-5
Zoro # G106344418
product price: $1,070.99
/pk 5, $214.20/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Screw Length 5 in
- Drive Size 1 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 506171-5
- Zoro # G106344418
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Screw Length | 5 in |
Drive Size | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 1 1/2"-6 x5" Coarse Thread, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11351.100.0001)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5DSL)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05042)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 1000 PK (109770-1000)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 2500 PK (259350-2500)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 2500 PK (637833-2500)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK (150751-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (801453-100)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (411744-100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.040.0016)
- Newport Fasteners Socket Head Cap Screws