Shop All Socket Head Cap Screws
Newport Fasteners
#0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in Length, 1000 PK
Mfr # 224196-1000
Zoro # G606330515
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Length 1/8 in
- Drive Size 1/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 224196-1000
- Zoro # G606330515
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/8 in |
Drive Size | 1/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Button Head Cap Screw, 0-80 x 1/8", Stainless Steel 18-8, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0175)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK (598653-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (447353-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 2500 PK (629108-2500)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in Length, 250 PK (688356-250)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK (556744-100)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm Length (A4440040040Z)
- Newport Fasteners Socket Head Cap Screws