Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Venetian Bronze
Mfr # 2950/VB
Zoro # G9023157
Free Shipping & Returns
$1,609.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2950/VB
- Zoro # G9023157
- UPC # 760724607908
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 9.5 |
Length | 8 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.88 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Venetian Bronze |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.1 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Valve Body Material | Brass |
Drain included | Yes |
Maximum Deck Thickness | 1.51 |
Drain type | Pop-up drain with tailpiece |
Faucet Valve Type | WS Valve |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Connection | NPT |
Description
The Tyler TM Bath Collection balances a unique style between artistry and inspiration taken from industrial elements. This makes it equally at home in a classic setting or urban environment. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a beautiful bent tube spout.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Hot/Cold Fct Cartridge (RP 20109C)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- Newport Brass Bathroom Sink Faucets