Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Venetian Bronze
Mfr # 2480/VB
Zoro # G8981157
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish Venetian Bronze
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2480/VB
- Zoro # G8981157
- UPC # 760724392200
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 9.44 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.56 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Venetian Bronze |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 6.6 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Connection | NPT |
Handle Included | Yes |
Faucet Material | Brass |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Valve Body Material | Brass |
Maximum Deck Thickness | 2 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diverter Rebuild Kit (DV50A)
- HYDROMAXX 1"x25Ft Black Flexible PVC Pipe (BF100025)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GHFSS100)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- Newport Brass Bathroom Sink Faucets