Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Stainless Steel, Pvd
Mfr # 2980/20
Zoro # G8976248
product price: $1,154.30
/ea
Free Shipping & Returns
$1,154.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2980/20
- Zoro # G8976248
- UPC # 709180031018
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3.31 |
Length | 8 |
Handle Length (in) | 2.89 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Stainless Steel (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.38 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Drain included | Yes |
Handle Included | Yes |
Maximum Deck Thickness | 1.5 |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- SLOAN Flex Tube Diaphragm Kit, Toilet (EBV1020A)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #9 (PVC 45 #9)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- Newport Brass Bathroom Sink Faucets