Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Satin Nickel (Pvd)
Mfr # 2420/15S
Zoro # G8984657
Free Shipping & Returns
$896.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2420/15S
- Zoro # G8984657
- UPC # 760724180258
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 4.55 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 2.53 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Nickel (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.4 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Material | Brass |
Drain type | Pop-up drain with tailpiece |
Faucet Connection | NPT |
Maximum Deck Thickness | 1.5 |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Valve Body Material | Brass |
Handle Included | Yes |
Drain included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Fill Valve, Black (Z8106)
- KOHLER Assembly, Spout (1300862-CP)
- SLOAN Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2" (ROYAL BPW 1000)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Oil Rubbed Bronze (1090/10B)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- Newport Brass Bathroom Sink Faucets & Accessories