Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Satin Gold (Pvd)
Mfr # 2060/24S
Zoro # G8974218
product price: $1,197.00
/ea
Free Shipping & Returns
$1,197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2060/24S
- Zoro # G8974218
- UPC # 760724633181
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 9.84 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 3.14 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Gold (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4.72 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Valve Body Material | Brass |
Drain included | Yes |
Faucet Valve Type | WS Valve |
Drain type | Pop-up drain with tailpiece |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Maximum Deck Thickness | 1.5 |
Faucet Connection | NPT |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size (829-339FB)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- MODINE 9F30226 115V 1/12 Hp Blower (9F30226)
- LEGEND VALVE 4" 401 GATE VALVE HANDLE (900-206)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- Newport Brass Bathroom Sink Faucets