Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Satin Brass (Pvd)
Mfr # 980/04
Zoro # G9094392
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 980/04
- Zoro # G9094392
- UPC # 760724026426
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 3.4 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.34 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Brass (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 6.85 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Drain type | Pop-up drain with tailpiece |
Faucet Connection | NPT |
Faucet Valve Type | WS Valve |
Valve Body Material | Brass |
Maximum Deck Thickness | 1.2 |
Handle Included | Yes |
Drain included | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- KOHLER Aerator Pca Jr Spray - 0.5Gpm (1101642-CP)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-025)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- Newport Brass Bathroom Sink Faucets & Accessories