Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Satin Brass (Pvd)
Mfr # 1620/04
Zoro # G8998097
product price: $1,043.70
/ea
Free Shipping & Returns
$1,043.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1620/04
- Zoro # G8998097
- UPC # 760724823247
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 2.98 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.85 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Brass (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.8 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Material | Brass |
Maximum Deck Thickness | 1.33 |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Drain type | Pop-up drain with tailpiece |
Faucet Connection | NPT |
Faucet Valve Type | WS Valve |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORMANDY PRODUCTS Normandy Products C-1705 3 x 4 x 4 in. Downspout Adapter DSXI Corrugated SDR35 Fitting (C-1705)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- Newport Brass Bathroom Sink Faucets