Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Satin Brass (Pvd)
Mfr # 1400/04
Zoro # G8946367
Free Shipping & Returns
$1,064.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1400/04
- Zoro # G8946367
- UPC # 760724327431
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 9.5 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.38 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Brass (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.54 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Drain type | Pop-up drain with tailpiece |
Faucet Connection | NPT |
Drain included | Yes |
Valve Body Material | Brass |
Faucet Material | Brass |
Maximum Deck Thickness | 1.51 |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Faucet Valve Type | WS Valve |
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003607)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- Newport Brass Bathroom Sink Faucets & Accessories