Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 880/26
Zoro # G9100954
product price: $694.40
/ea
Free Shipping & Returns
$694.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish Polished Chrome
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 880/26
- Zoro # G9100954
- UPC # 760724015550
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 4.54 |
Handle Length (in) | 3.21 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.46 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Faucet Material | Brass |
Valve Body Material | Brass |
Drain included | Yes |
Maximum Deck Thickness | 1.2 |
Handle Included | Yes |
Faucet Connection | NPT |
Drain type | Pop-up drain with tailpiece |
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ASAHI Valve, Ball, T-21, 1/2", PVC, FKM, Flanged (1608005)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size (ZUSA-TF-PTC-24)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Oil Rubbed Bronze (1090/10B)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- Newport Brass Bathroom Sink Faucets