Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 850C/26
Zoro # G9101733
product price: $651.70
/ea
Free Shipping & Returns
$651.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 850C/26
- Zoro # G9101733
- UPC # 760724125815
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.14 |
Length | 8 |
Handle Length (in) | 3.14 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 6.7 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Handle Included | Yes |
Drain type | Pop-up drain with tailpiece |
Maximum Deck Thickness | 1.2 |
Faucet Connection | NPT |
Faucet Material | Brass |
Faucet Valve Type | WS Valve |
Drain included | Yes |
Faucet Mount | Deck Mounted |
Valve Body Material | Brass |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 34304-VF (34304-VF)
- MURDOCK Watercooler Pushbotton (7003-099-000)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- MOEN SGL FaucetPull Spout (CA87011SRS)
- Newport Brass Bathroom Sink Faucets