Shop All Bathroom Sink Faucets
This Product is Discontinued
Newport Brass
Widespread Lavatory Faucet in Polished Chrome (Discontinued)
Mfr # 7200/26
Zoro # G9045514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Material Brass
- Weight 6.85
- Height 6.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 7200/26
- Zoro # G9045514
- UPC # 91388210051
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.08 |
Length | 8 |
Handle Length (in) | 3.14 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Material | Brass |
Weight | 6.85 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Valve Body Material | Brass |
Handle Included | No |
Faucet Valve Type | WS Valve |
Faucet Material | Brass |
Faucet Connection | NPT |
Maximum Deck Thickness | 1.14 |
Drain included | Yes |
Faucet Mount | Deck Mounted |
Drain type | Pop-up drain with tailpiece |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.