Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 3130/26
Zoro # G9083953
Free Shipping & Returns
$699.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3130/26
- Zoro # G9083953
- UPC # 709180031667
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 4.22 |
Length | 8 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 3 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 5.6 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Maximum Deck Thickness | 1.75 |
Faucet Material | Brass |
Faucet Connection | NPT |
Valve Body Material | Brass |
Faucet Valve Type | WS Valve |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
Description
Widespread Lavatory Faucet in Polished Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- Newport Brass Bathroom Sink Faucets