Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 2980/26
Zoro # G8971707
product price: $853.30
/ea
Free Shipping & Returns
$853.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2980/26
- Zoro # G8971707
- UPC # 709180005217
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3.31 |
Length | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.89 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.38 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Drain included | Yes |
Handle Included | Yes |
Faucet Valve Type | WS Valve |
Faucet Mount | Deck Mounted |
Faucet Connection | NPT |
Maximum Deck Thickness | 1.5 |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Faucet Material | Brass |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 3 x12 (793NA5)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI251212S-PK10)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- ERIE Vt2213 1/2" Sweat 2-Way Valve (VT2213)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- AMERICAN CLASSIC Dual Handle 8" to 16" Mount, 3 Hole FSC1971ACL 8" Widespread Lavatory Faucet, Polished chrome (FSC1971ACL)
- Newport Brass Bathroom Sink Faucets & Accessories