Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 2970/26
Zoro # G9011266
product price: $853.30
/ea
Free Shipping & Returns
$853.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2970/26
- Zoro # G9011266
- UPC # 709180005033
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 3.31 |
Handle Length (in) | 2.85 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.38 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Handle Included | Yes |
Maximum Deck Thickness | 1.5 |
Valve Body Material | Brass |
Faucet Connection | NPT |
Faucet Valve Type | WS Valve |
Drain included | Yes |
Faucet Mount | Deck Mounted |
Drain type | Pop-up drain with tailpiece |
Faucet Material | Brass |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- PARKER 3/8" MNPT 316 SS Hex Nipple (6-6 MHN-SS)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- MOEN Handle Insert Kit, Moen Chateau Lavatory (13382)
- Newport Brass Bathroom Sink Faucets & Accessories