Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Polished Chrome
Mfr # 1020/26
Zoro # G9040474
product price: $664.30
/ea
Free Shipping & Returns
$664.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1020/26
- Zoro # G9040474
- UPC # 760724003472
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.14 |
Length | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.34 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.65 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Material | Brass |
Drain included | Yes |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.2 |
Faucet Connection | NPT |
Valve Body Material | Brass |
Faucet Valve Type | WS Valve |
Drain type | Pop-up drain with tailpiece |
Handle Included | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- DELTA Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P240LF)
- Newport Brass Bathroom Sink Faucets