Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved
Mfr # 880C/ORB
Zoro # G8930784
product price: $1,229.20
/ea
Free Shipping & Returns
$1,229.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 880C/ORB
- Zoro # G8930784
- UPC # 760724252412
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.7 |
Length | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.21 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze - Hand Relieved |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.65 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.2 |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Drain type | Pop-up drain with tailpiece |
Faucet Material | Brass |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Adapters, Copper (9030751)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- USA INDUSTRIALS Clear PVC Tubing -1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-78)
- NEWPORT BRASS Widespread Lavatory Faucet in Oil Rubbed Bronze (1090/10B)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F)
- Newport Brass Bathroom Sink Faucets & Accessories