Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Oil Rubbed Bronze
Mfr # 1760/10B
Zoro # G9044674
Free Shipping & Returns
$1,061.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1760/10B
- Zoro # G9044674
- UPC # 760724832959
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.38 |
Length | 8 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.52 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Faucet Material | Brass |
Maximum Deck Thickness | 1.13 |
Drain included | Yes |
Handle Included | Yes |
Faucet Connection | NPT |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50F)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- Newport Brass Bathroom Sink Faucets & Accessories