Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Oil Rubbed Bronze
Mfr # 1090/10B
Zoro # G9067302
product price: $1,281.70
/ea
Free Shipping & Returns
$1,281.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1090/10B
- Zoro # G9067302
- UPC # 760724206446
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 6.7 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.88 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.5 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Maximum Deck Thickness | 1.26 |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Faucet Mount | Deck Mounted |
Drain type | Pop-up drain with tailpiece |
Faucet Material | Brass |
Drain included | Yes |
Valve Body Material | Brass |
Handle Included | Yes |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- SANITUBE Solid Clamp End Cap 304, 2 (16AMP4-200)
- BOSCH Anode, 6.5 in H, 6 1/2 in L (7738007315)
- ZORO SELECT Reducing Wye, 4 In x 2 In Hub (1WHW3)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.104.AB.1T)
- Newport Brass Bathroom Sink Faucets