Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in French Gold (Pvd)
Mfr # 2490/24A
Zoro # G9062086
product price: $1,151.50
/ea
Free Shipping & Returns
$1,151.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish French Gold (PVD)
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2490/24A
- Zoro # G9062086
- UPC # 760724393498
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.09 |
Length | 8 |
Faucet Center Size | 8 |
Handle Length (in) | 2.56 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | French Gold (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.05 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Maximum Deck Thickness | 2 |
Drain type | Pop-up drain with tailpiece |
Handle Included | Yes |
Valve Body Material | Brass |
Drain included | Yes |
Faucet Material | Brass |
Faucet Connection | NPT |
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- MAXITROL 325-3-3/8" 3/8" Gas Pressure (325-3-3/8")
- ZORO SELECT PVC Coupling, FNPT x FNPT, 4 in Pipe Size (830-040)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- Newport Brass Bathroom Sink Faucets & Accessories