Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Forever Brass (Pvd)
Mfr # 2040/01
Zoro # G9032117
product price: $1,042.30
/ea
Free Shipping & Returns
$1,042.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2040/01
- Zoro # G9032117
- UPC # 760724184041
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 9.84 |
Length | 8 |
Faucet Center Size | 8 |
Handle Length (in) | 3 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Forever Brass (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4.72 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Faucet Material | Brass |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Maximum Deck Thickness | 1.5 |
Drain included | Yes |
Handle Included | Yes |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Faucet Mount | Deck Mounted |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3568LF-SSMPU)
- Newport Brass Bathroom Sink Faucets & Accessories