Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Forever Brass (Pvd)
Mfr # 1220/01
Zoro # G9031618
product price: $921.90
/ea
Free Shipping & Returns
$921.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1220/01
- Zoro # G9031618
- UPC # 760724636731
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3.02 |
Length | 8 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.92 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Forever Brass (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 7.25 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Faucet Valve Type | WS Valve |
Faucet Connection | NPT |
Handle Included | Yes |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Maximum Deck Thickness | 1.33 |
Valve Body Material | Brass |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- PFISTER Pop Up Drain Assembly (972-022A)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- MANITOWOC Filter Cartridge, 1.5 gpm Flow Rate (K00496)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- Newport Brass Bathroom Sink Faucets & Accessories