Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Flat Black
Mfr # 2450/56
Zoro # G9043834
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2450/56
- Zoro # G9043834
- UPC # 760724195450
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.89 |
Length | 8 |
Faucet Center Size | 8 |
Handle Length (in) | 3.3 |
Faucet Connection Size | 0.5 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Flat Black |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.95 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Faucet Material | Brass |
Handle Included | Yes |
Maximum Deck Thickness | 1.5 |
Valve Body Material | Brass |
Faucet Valve Type | WS Valve |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Faucet Connection | NPT |
Faucet Mount | Deck Mounted |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- CHICAGO FAUCET Gn Spout B Type End (GN8BE1MJKABCP)
- ZORO SELECT 2-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ4)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-5AKA-CP)
- Newport Brass Bathroom Sink Faucets & Accessories